Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
011-336-4011 Bison Gear & Engineering Gearmotors, 336 Series PMDC Series, Gearmotor, 1/4HP, 170RPM, 90V
MFG Item Number
011-336-4011
011-336-4011 Bison Gear & Engineering Gearmotors, 336 Series PMDC Series, Gearmotor, 1/4HP, 170RPM, 90V
MFG Item Number
011-336-4011
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Gearmotors, 336 Series PMDC Series
Gearmotor, 1/4HP, 170RPM, 90V
336 Series PMDC Series Information
- AGMA Class 9 Heat Treated Steel
- Precision Machined Die Cast Aluminum
- For up to 300 in‑lbs
- Face or Base Mount
Specifications
Specifications
| Manufacturer Part Number |
011-336-4011 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
336 Series PMDC |
| Family Series |
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series |
| Description |
Gearmotor, 1/4HP, 170RPM, 90V |
| Output Speed |
170 RPM, 246 RPM |
| Ratio |
10.6:1 |
| Nominal Torque |
90 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/4 hp |
| DC Voltage |
130 VDC |
| Nominal Voltage |
125 VDC, 90 VDC |
| Current Rating |
2.51 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Bearing Type |
Ball |
| Net Weight |
16.39 lbs |
| Gross Weight |
19.035 lbs |
011-336-4011
Bison Gear & Engineering Gearmotors, 336 Series PMDC Series