011-348-3060
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011-348-3060

Bison Gear & Engineering Gearmotors, 348 Series PMDC Series

011-348-3060

Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
Gearmotor, 1/6HP, 30RPM, 12V
MFG Item Number
011-348-3060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 348 Series PMDC Series
Item #
011-348-3060
Gearmotor, 1/6HP, 30RPM, 12V

348 Series PMDC Series Information

  • AGMA Class 9 Heat Treated Steel
  • Precision Machined Die Cast Aluminum
  • For up to 350 in‑lbs
  • Face or Base Mount

Specifications

Specifications
Manufacturer Part Number 011-348-3060
Manufacturer Bison Gear & Engineering
Product Series 348 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
Description Gearmotor, 1/6HP, 30RPM, 12V
Output Speed 30 RPM
Ratio 58.3:1
Nominal Ratio (:1) 58
Nominal Torque 285 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
DC Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 13.98 A
Enclosure Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 16 lbs