011-348-4015
Bison Gear & Engineering Gearmotors, 348 Series PMDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011-348-4015

Bison Gear & Engineering Gearmotors, 348 Series PMDC Series

011-348-4015

Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
Gearmotor, 1/4HP, 121RPM, 90V
MFG Item Number
011-348-4015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Gearmotors, 348 Series PMDC Series
Item #
011-348-4015
Gearmotor, 1/4HP, 121RPM, 90V

348 Series PMDC Series Information

  • AGMA Class 9 Heat Treated Steel
  • Precision Machined Die Cast Aluminum
  • For up to 350 in‑lbs
  • Face or Base Mount

Specifications

Specifications
Manufacturer Part Number 011-348-4015
Manufacturer Bison Gear & Engineering
Product Series 348 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 348 Series PMDC Series
Description Gearmotor, 1/4HP, 121RPM, 90V
Output Speed 121 RPM, 175 RPM
Ratio 15:1
Nominal Ratio (:1) 15
Nominal Torque 125 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 2.51 A
Enclosure Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 19.25 lbs
Gross Weight 19.25 lbs