011-483-2012
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011-483-2012

Bison Gear & Engineering Gearmotors, 483 Series PMDC Series

011-483-2012

Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Gearmotor, 1/2HP, 144RPM, 90V
MFG Item Number
011-483-2012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 483 Series PMDC Series
Item #
011-483-2012
Gearmotor, 1/2HP, 144RPM, 90V

483 Series PMDC Series Information

  • Lifetime Oil Bath, Sealed and Gasketed
  • Needle and Thrust Ball, Ball Bearing Outboard
  • Hardened Steel Shafts
The 483 Series is designed to replace motor‑speed reducer combinations, Series 480 parallel shaft gearmotors are more economical and occupy less space. The gearmotors have AGMA class 9 heat treated steel 1st‑stage helical, balance spur steel, and precision machined die cast aluminum.

Specifications

Specifications
Manufacturer Part Number 011-483-2012
Manufacturer Bison Gear & Engineering
Product Series 483 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Description Gearmotor, 1/2HP, 144RPM, 90V
Output Speed 144 RPM
Ratio 11.8:1
Nominal Ratio (:1) 12
Nominal Torque 202 in-lbs
Output Style Parallel Shaft
Horsepower 1/2 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 5 A
Enclosure Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 27.25 lbs
Alternatives
108712.00
108712.00
Leeson Gearmotors