Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-483-2041 Bison Gear & Engineering Gearmotors, 483 Series PMDC Series, Gearmotor, 1/2HP, 40RPM, 90V
MFG Item Number
011-483-2041
011-483-2041 Bison Gear & Engineering Gearmotors, 483 Series PMDC Series, Gearmotor, 1/2HP, 40RPM, 90V
MFG Item Number
011-483-2041
This item cannot be canceled or returned
Description
Gearmotors, 483 Series PMDC Series
Gearmotor, 1/2HP, 40RPM, 90V
483 Series PMDC Series Information
Lifetime Oil Bath, Sealed and Gasketed Needle and Thrust Ball, Ball Bearing Outboard Hardened Steel Shafts The 483 Series is designed to replace motor‑speed reducer combinations, Series 480 parallel shaft gearmotors are more economical and occupy less space. The gearmotors have AGMA class 9 heat treated steel 1st‑stage helical, balance spur steel, and precision machined die cast aluminum.
Specifications
Specifications
Manufacturer Part Number
011-483-2041
Manufacturer
Bison Gear & Engineering
Product Series
483 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Description
Gearmotor, 1/2HP, 40RPM, 90V
Output Speed
40 RPM
Ratio
41.1:1
Nominal Ratio (:1)
41
Nominal Torque
664 in-lbs
Output Style
Parallel Shaft
Horsepower
1/2 hp
DC Voltage
90 VDC
Nominal Voltage
90 VDC
Current Rating
5 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
27.25 lbs
011-483-2041
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series