011-483-4018
Bison Gear & Engineering Gearmotors, 483 Series PMDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011-483-4018

Bison Gear & Engineering Gearmotors, 483 Series PMDC Series

011-483-4018

Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Gearmotor, 1/4HP, 90RPM, 90V
MFG Item Number
011-483-4018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 483 Series PMDC Series
Item #
011-483-4018
Gearmotor, 1/4HP, 90RPM, 90V

483 Series PMDC Series Information

  • Lifetime Oil Bath, Sealed and Gasketed
  • Needle and Thrust Ball, Ball Bearing Outboard
  • Hardened Steel Shafts
The 483 Series is designed to replace motor‑speed reducer combinations, Series 480 parallel shaft gearmotors are more economical and occupy less space. The gearmotors have AGMA class 9 heat treated steel 1st‑stage helical, balance spur steel, and precision machined die cast aluminum.

Specifications

Specifications
Manufacturer Part Number 011-483-4018
Manufacturer Bison Gear & Engineering
Product Series 483 Series PMDC
Family Series Bison Gear & Engineering Gearmotors, 483 Series PMDC Series
Description Gearmotor, 1/4HP, 90RPM, 90V
Output Speed 91 RPM
Ratio 19.3:1
Nominal Ratio (:1) 19
Nominal Torque 152 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.7 A
Enclosure Totally Enclosed Non-Ventilated
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 33.5 lbs
Alternatives
108705.00
108705.00
Leeson Gearmotors