Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-562-2111 Bison Gear & Engineering Gearmotors, 562 Series PMDC Series, Gearmotor, 1/8HP, 16RPM, 90V
MFG Item Number
011-562-2111
011-562-2111 Bison Gear & Engineering Gearmotors, 562 Series PMDC Series, Gearmotor, 1/8HP, 16RPM, 90V
MFG Item Number
011-562-2111
This item cannot be canceled or returned
Description
Gearmotors, 562 Series PMDC Series
Gearmotor, 1/8HP, 16RPM, 90V
562 Series PMDC Series Information
Grease Lubrication Ball and Needle Bearings Shaft Mount, Base Mount, or Face Mount The 562 Series offers versatility and flexibility in a small package while delivering high torques. The 562 has ratios available from 27.9 to 1397 in 3 or 4 stages of gearing. In addition, the 562 can be shaft mounted utilizing the hollow output shaft which can reduce overall cost by eliminating couplings.
Specifications
Specifications
Manufacturer Part Number
011-562-2111
Manufacturer
Bison Gear & Engineering
Product Series
562 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 562 Series PMDC Series
Description
Gearmotor, 1/8HP, 16RPM, 90V
Output Speed
16 RPM, 23 RPM
Ratio
111.1:1
Nominal Ratio (:1)
111
Nominal Torque
428 in-lbs
Output Style
Offset Shaft
Horsepower
1/8 hp
DC Voltage
90 VDC, 130 VDC
Nominal Voltage
125 VDC, 90 VDC
Current Rating
1.41 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
10 lbs
011-562-2111
Bison Gear & Engineering Gearmotors, 562 Series PMDC Series