Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-656-0116 Bison Gear & Engineering Gearmotors, 650 Series PMDC Series, Gearmotor, 1/6HP, 15RPM, 90V
MFG Item Number
011-656-0116
011-656-0116 Bison Gear & Engineering Gearmotors, 650 Series PMDC Series, Gearmotor, 1/6HP, 15RPM, 90V
MFG Item Number
011-656-0116
This item cannot be canceled or returned
Description
Gearmotors, 650 Series PMDC Series
Gearmotor, 1/6HP, 15RPM, 90V
650 Series PMDC Series Information
Permanent Magnet Motor Hardened Steel Shafts Needle Bearings and Thrust Balls Face or base Mounting The 650 Series offers strength and versatility with torque up to 710 in‑lbs and speed down to 0.9 RPM. The gearmotors have AGMA class 9 hardened steel gearing and precision machined die cast aluminum housing.
Specifications
Specifications
Manufacturer Part Number
011-656-0116
Manufacturer
Bison Gear & Engineering
Product Series
650 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 650 Series PMDC Series
Description
Gearmotor, 1/6HP, 15RPM, 90V
Output Speed
15 RPM, 22 RPM
Ratio
115.9:1
Nominal Ratio (:1)
116
Nominal Torque
570 in-lbs
Output Style
Offset Shaft
Horsepower
1/6 hp
DC Voltage
90 VDC, 130 VDC
Nominal Voltage
125 VDC, 90 VDC
Current Rating
1.7 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
21.3 lbs
011-656-0116
Bison Gear & Engineering Gearmotors, 650 Series PMDC Series