Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-762-3267 Bison Gear & Engineering Gearmotors, 762 Series PMDC Series, Gearmotor, 1/4HP, 7RPM, 90V
MFG Item Number
011-762-3267
011-762-3267 Bison Gear & Engineering Gearmotors, 762 Series PMDC Series, Gearmotor, 1/4HP, 7RPM, 90V
MFG Item Number
011-762-3267
This item cannot be canceled or returned
Description
Gearmotors, 762 Series PMDC Series
Gearmotor, 1/4HP, 7RPM, 90V
762 Series PMDC Series Information
Ball and Needle Bearings Lifetime Oil Bath Lubrication Totally Enclosed Non‑Ventilated Enclosure The 762 Series hollow shaft offset DC gearmotors are available in single phase 90V from 1/20 to 1/2 HP with speeds to 1.2 rpm and 1805 in‑lbs torque output. These gearmotors have AGMA class 9 heat treated steel 1st‑stage helical spur gearing and precision machined die cast aluminum.
Specifications
Specifications
Manufacturer Part Number
011-762-3267
Manufacturer
Bison Gear & Engineering
Product Series
762 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 762 Series PMDC Series
Description
Gearmotor, 1/4HP, 7RPM, 90V
Output Speed
7 RPM
Ratio
267.7:1
Nominal Ratio (:1)
268
Nominal Torque
1,805 in-lbs
Output Style
Offset Shaft
Horsepower
1/4 hp
DC Voltage
90 VDC
Nominal Voltage
90 VDC
Current Rating
2.6 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
28 lbs
011-762-3267
Bison Gear & Engineering Gearmotors, 762 Series PMDC Series