011010625

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011010625

Entrelec Miscellaneous

011010625

Entrelec Miscellaneous
Terminal Block, Mini, 4mm, DR1.5/4,
Item Number
011010625
MFG Item Number
1SNA110106R2500
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
011010625
Terminal Block, Mini, 4mm, DR1.5/4,

Series Information

Specifications

Specifications
Manufacturer Entrelec
Family Series Entrelec Miscellaneous
Manufacturer Part Number 1SNA110106R2500
Description Terminal Block, Mini, 4mm, DR1.5/4, 10A/300V Max UL, DIN 2
Net Weight 0.01 lbs
Gross Weight 300 lbs
Alternatives
039957500
039957500
Entrelec Miscellaneous