011337326
Entrelec Terminal Blocks, 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011337326

Entrelec Terminal Blocks, 011 Series

011337326

Entrelec Terminal Blocks, 011 Series
END SECTION FEM8
Item Number
011337326
MFG Item Number
1SNA113373R2600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 011 Series
Item #
011337326
END SECTION FEM8

011 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA113373R2600
Manufacturer Entrelec
Product Series 011
Family Series Entrelec Terminal Blocks, 011 Series
Description END SECTION FEM8
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.005 lbs