Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01140 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-2AAC, 3.5in., Self
01140 Simpson Electric Panel Meters & Gauges, Rectangular Series, Panel Meter, 0-2AAC, 3.5in., Self
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Rectangular Series
Panel Meter, 0-2AAC, 3.5in., Self
Rectangular Series Information
Specifications
Specifications
| Manufacturer Part Number |
01140 |
| Manufacturer |
Simpson Electric |
| Product Series |
Rectangular |
| Family Series |
Simpson Electric Panel Meters & Gauges, Rectangular Series |
| Description |
Panel Meter, 0-2AAC, 3.5in., Self Contained, 57 Series |
| Nominal Size |
3.5 " |
| Scale Legend |
AC Amperes |
| Scale |
0-2 |
| Pointer Origin |
Zero Left |
| Input Signal |
2 A AC |
| Accuracy |
2 % |
| Operating Temperature |
-4-149 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
01140
Simpson Electric Panel Meters & Gauges, Rectangular Series