Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01140

Woehner, LLC Grounding

01140

Woehner, LLC Grounding
Busbar, Tinned Cu, 564A, 20 x 10mm
Item Number
01140
MFG Item Number
01140-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
01140
Busbar, Tinned Cu, 564A, 20 x 10mm

Series Information

Specifications

Specifications
Manufacturer Part Number 01140-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Description Busbar, Tinned Cu, 564A, 20 x 10mm x 3.6m L
Nominal Length 142 "
Thickness 1 "
Material Copper
Nominal Width 1 "
Approvals UL
Comments 564 A
Net Weight 1.43 lbs
Gross Weight 1.43 lbs