Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
011512702 Entrelec Terminal Blocks, M4/6 Series, M4/7D2.1 TERMINAL
MFG Item Number
011512702
011512702 Entrelec Terminal Blocks, M4/6 Series, M4/7D2.1 TERMINAL
MFG Item Number
011512702
This item cannot be canceled or returned
Description
Terminal Blocks, M4/6 Series
- Compression Clamp
- 6 mm Spacing
- Available in Many Colors
Specifications
Specifications
| Manufacturer Part Number |
011512702 |
| Manufacturer |
Entrelec |
| Product Series |
M4/6 |
| Family Series |
Entrelec Terminal Blocks, M4/6 Series |
| Description |
M4/7D2.1 TERMINAL |
| Type |
Double-Deck Block |
| Number of Circuits |
2 |
| Spacing |
7 mm |
| Current Rating |
25 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
800 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
N/A |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA |
| Test Socket(s) |
Yes |
| Protection Rating |
IP20 |
| Partition |
Yes |
| Net Weight |
0.04 lbs |
| Gross Weight |
1.2 lbs |
011512702
Entrelec Terminal Blocks, M4/6 Series