Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M4/7 Series Information
| Manufacturer Part Number | 1SNA115501R1200 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M4/7 |
| Family Series | Entrelec Terminal Blocks, M4/7 Series |
| Description | Terminal Block, 2 Circuit, M6/8D2, 8mm Width, Screw/Box Lug Terminal, 35mm DIN Mount |
| Type | Double-Deck Block |
| Number of Circuits | 2 |
| Spacing | 8 mm |
| Current Rating | 45 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 8 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 800 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Protection Rating | IP20 |
| Partition | No |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |