011552307
Entrelec Terminal Blocks, M4/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011552307 Entrelec Terminal Blocks, M4/8 Series, TERMINAL BLOCK, COMP, 15A, SINGLE

MFG Item Number
1SNA115523R0700

011552307 Entrelec Terminal Blocks, M4/8 Series, TERMINAL BLOCK, COMP, 15A, SINGLE

MFG Item Number
1SNA115523R0700
Item Number
011552307
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/8 Series
Item #
011552307
TERMINAL BLOCK, COMP, 15A, SINGLE

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 1SNA115523R0700
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description TERMINAL BLOCK, COMP, 15A, SINGLE 8mm SPACING, ACCEPTS 22-12AWG WIRE MATCHING PROFILE TO FUSEBLOCK
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 15 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs