011553604
Entrelec Terminal Blocks, D2.5/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011553604 Entrelec Terminal Blocks, D2.5/6 Series, D2.5/6.DAL1 3 LEVEL BLOCK

MFG Item Number
1SNA115536R0400

011553604 Entrelec Terminal Blocks, D2.5/6 Series, D2.5/6.DAL1 3 LEVEL BLOCK

MFG Item Number
1SNA115536R0400
Item Number
011553604
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, D2.5/6 Series
Item #
011553604
D2.5/6.DAL1 3 LEVEL BLOCK

D2.5/6 Series Information

  • Three Level Sensor Terminal Blocks
  • 6 mm Spacing
  • Ground Connection with Compression Clamps

Specifications

Specifications
Manufacturer Part Number 1SNA115536R0400
Manufacturer Entrelec
Product Series D2.5/6
Family Series Entrelec Terminal Blocks, D2.5/6 Series
Description D2.5/6.DAL1 3 LEVEL BLOCK
Type Three Level Sensor Block
Number of Circuits 3
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 VAC
Wire Size Range 12 AWG
CSA Voltage 300 VAC
IEC Voltage 380 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator Red 24 V LED
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Comments Sensor block without ground connection.
Partition No
Net Weight 0.03 lbs
Gross Weight 300 lbs