Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
011564226 Entrelec Terminal Blocks, D2.5/6 Series, D2, 5/6.DPAL1
MFG Item Number
011564226
011564226 Entrelec Terminal Blocks, D2.5/6 Series, D2, 5/6.DPAL1
MFG Item Number
011564226
This item cannot be canceled or returned
Description
Terminal Blocks, D2.5/6 Series
D2.5/6 Series Information
- Three Level Sensor Terminal Blocks
- 6 mm Spacing
- Ground Connection with Compression Clamps
Specifications
Specifications
| Manufacturer Part Number |
011564226 |
| Manufacturer |
Entrelec |
| Product Series |
D2.5/6 |
| Family Series |
Entrelec Terminal Blocks, D2.5/6 Series |
| Description |
D2, 5/6.DPAL1 |
| Type |
Three Level Sensor Block |
| Number of Circuits |
3 |
| Spacing |
6 mm |
| Current Rating |
20 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
380 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
N/A |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CE, CSA, UL |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Comments |
Green/yellow marking on lower deck indicates ground connection |
| Partition |
No |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
011564226
Entrelec Terminal Blocks, D2.5/6 Series