011564521
Entrelec Terminal Blocks, D2.5/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011564521 Entrelec Terminal Blocks, D2.5/6 Series, D2, 5/6.DP.1

MFG Item Number
1SNA115645R2100

011564521 Entrelec Terminal Blocks, D2.5/6 Series, D2, 5/6.DP.1

MFG Item Number
1SNA115645R2100
Item Number
011564521
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, D2.5/6 Series
Item #
011564521
D2, 5/6.DP.1

D2.5/6 Series Information

  • Three Level Sensor Terminal Blocks
  • 6 mm Spacing
  • Ground Connection with Compression Clamps

Specifications

Specifications
Manufacturer Part Number 1SNA115645R2100
Manufacturer Entrelec
Product Series D2.5/6
Family Series Entrelec Terminal Blocks, D2.5/6 Series
Description D2, 5/6.DP.1
Type Three Level Sensor Block
Number of Circuits 3
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 VAC
Wire Size Range 12 AWG
CSA Voltage 300 VAC
IEC Voltage 380 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Comments Green/yellow marking on lower deck indicates ground connection
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs