011564804
Entrelec Terminal Blocks, M4/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011564804 Entrelec Terminal Blocks, M4/8 Series, M4/8 D2SFD1 48VDC

MFG Item Number
011564804

011564804 Entrelec Terminal Blocks, M4/8 Series, M4/8 D2SFD1 48VDC

MFG Item Number
011564804
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/8 Series
Item #
011564804
M4/8 D2SFD1 48VDC

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 011564804
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description M4/8 D2SFD1 48VDC
Type Fuse Holder Block
Number of Circuits 2
Spacing 8 mm
Current Rating 10 A
UL Voltage 300 VAC
Wire Size Range 12 AWG
CSA Voltage 250 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 1 lb
Gross Weight 1 lb