011566727
Entrelec Terminal Blocks, M4/8 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011566727 Entrelec Terminal Blocks, M4/8 Series, M4/8SFLT
MFG Item Number
1SNA115667R2700

011566727 Entrelec Terminal Blocks, M4/8 Series, M4/8SFLT

MFG Item Number
1SNA115667R2700
Item Number
011566727
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/8 Series
Item #
011566727
M4/8SFLT

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 1SNA115667R2700
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description M4/8SFLT
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 250 VAC
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) Yes
Protection Rating IP20
Partition No
Net Weight 0.04 lbs
Gross Weight 1.5 lbs