011566800
Entrelec Terminal Blocks, M4/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011566800 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, 8mm, Grey, M4/8SNT,

MFG Item Number
1SNA115668R0000

011566800 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, 8mm, Grey, M4/8SNT,

MFG Item Number
1SNA115668R0000
Item Number
011566800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, M4/8 Series
Item #
011566800
Fuseholder, 8mm, Grey, M4/8SNT,

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 1SNA115668R0000
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description Fuseholder, 8mm, Grey, M4/8SNT, Accepts 5x20/25mm Fuse (Not Inclft.d), Includes (2) Test Sockets
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 250 VAC
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) Yes
Protection Rating IP20
Partition No
Net Weight 0.035 lbs
Gross Weight 0.04 lbs