Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0116425-008 Veeder Root Counters, 1164 Series, Mechanical Counter, 0.5:1 Worm Drive
MFG Item Number
0116425-008
0116425-008 Veeder Root Counters, 1164 Series, Mechanical Counter, 0.5:1 Worm Drive
MFG Item Number
0116425-008
This item cannot be canceled or returned
Description
Mechanical Counter, 0.5:1 Worm Drive
- Five Digit Display
- White on Black Figures
- Manual Wing Nut Reset
- Base Mount
- Bidirectional
Specifications
Specifications
| Manufacturer Part Number |
0116425-008 |
| Manufacturer |
Veeder Root |
| Product Series |
1164 |
| Family Series |
Veeder Root Counters, 1164 Series |
| Description |
Mechanical Counter, 0.5:1 Worm Drive #2 Rotation |
| Color |
White Text on Black Background |
| Drive |
Worm |
| Gearing |
0.5:1 |
| Mounting |
Surface Mount |
| Predetermining Type |
Mechanical |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
0116425-008
Veeder Root Counters, 1164 Series