0116425-010
Veeder Root Counters, 1164 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0116425-010 Veeder Root Counters, 1164 Series, SPECIAL PURP. HIGH SPEED WORM DRIVE,

MFG Item Number
0116425-010

0116425-010 Veeder Root Counters, 1164 Series, SPECIAL PURP. HIGH SPEED WORM DRIVE,

MFG Item Number
0116425-010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 1164 Series
Item #
0116425-010
SPECIAL PURP. HIGH SPEED WORM DRIVE,

1164 Series Information

  • Five Digit Display
  • White on Black Figures
  • Manual Wing Nut Reset
  • Base Mount
  • Bidirectional

Specifications

Specifications
Manufacturer Part Number 0116425-010
Manufacturer Veeder Root
Product Series 1164
Family Series Veeder Root Counters, 1164 Series
Description SPECIAL PURP. HIGH SPEED WORM DRIVE, THREADED BASE, .5:1, #2 ROT.
Color White Text on Black Background
Drive Worm
Gearing 0.5:1
Mounting Surface Mount
Predetermining Type Mechanical
Net Weight 1.535 lbs
Gross Weight 1.59 lbs