Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
011Q527-0482 Bison Gear & Engineering Gearmotors, VWDIR83 PMDC Series, Gearmotor, 1/30HP, 7RPM, 90V
MFG Item Number
011Q527-0482
011Q527-0482 Bison Gear & Engineering Gearmotors, VWDIR83 PMDC Series, Gearmotor, 1/30HP, 7RPM, 90V
MFG Item Number
011Q527-0482
This item cannot be canceled or returned
Description
Gearmotors, VWDIR83 PMDC Series
Gearmotor, 1/30HP, 7RPM, 90V
VWDIR83 PMDC Series Information
- Permanent Magnet Motor
- Grease Lubrication
- Hardened Steel Shafts
Our VWDIR83 offers up to 50 in‑lbs of torque. The Gearmotors have precision machined die cast zinc housing and porous bronze sleeve bearings.
Specifications
Specifications
| Manufacturer Part Number |
011Q527-0482 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR83 PMDC |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR83 PMDC Series |
| Description |
Gearmotor, 1/30HP, 7RPM, 90V |
| Output Speed |
7 RPM |
| Ratio |
430:1 |
| Nominal Ratio (:1) |
430 |
| Nominal Torque |
50 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/30 hp |
| DC Voltage |
90 VDC |
| Nominal Voltage |
90 VDC |
| Current Rating |
0.35 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Bearing Type |
Ball |
| Net Weight |
0 lbs |
| Gross Weight |
5 lbs |
011Q527-0482
Bison Gear & Engineering Gearmotors, VWDIR83 PMDC Series