012-75AA-LSSC-C7-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
012-75AA-LSSC-C7-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-400AAC, 2.5in., 5AAC,
MFG Item Number
012-75AA-LSSC-C7-B3

012-75AA-LSSC-C7-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-400AAC, 2.5in., 5AAC,

MFG Item Number
012-75AA-LSSC-C7-B3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Saxon Series
Item #
012-75AA-LSSC-C7-B3
Panel Meter, 0-400AAC, 2.5in., 5AAC,

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 012-75AA-LSSC-C7-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Description Panel Meter, 0-400AAC, 2.5in., 5AAC, Transformer Rated, 3-Stud Mounting 50/60HZ
Nominal Size 2.5 "
Scale Legend AC Amperes
Scale 0-400
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs