012-75VA-RXRX-C7-B2
Crompton Instruments Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

012-75VA-RXRX-C7-B2

Crompton Instruments Panel Meters & Gauges

012-75VA-RXRX-C7-B2

Crompton Instruments Panel Meters & Gauges
PANEL METER,2.5in.,ANALOG,0-300VAC,
MFG Item Number
012-75VA-RXRX-C7-B2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
012-75VA-RXRX-C7-B2
PANEL METER,2.5in.,ANALOG,0-300VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 012-75VA-RXRX-C7-B2
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Description PANEL METER,2.5in.,ANALOG,0-300VAC, ZERO LEFT,SELF-CONTAINED,50/60Hz, 2-STUD MTG
Nominal Size 2.5 "
Scale Legend AC Volts
Scale 0-300
Pointer Origin Zero Left
Input Signal 300 VAC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 0.35 lbs