012-75VA-SFSF-C6-B2
Crompton Instruments Panel Meters & Gauges, Saxon Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
012-75VA-SFSF-C6-B2 Crompton Instruments Panel Meters & Gauges, Saxon Series, PANEL METER,2.5in.,ANALOG,0-500VAC,
MFG Item Number
012-75VA-SFSF-C6-B2

012-75VA-SFSF-C6-B2 Crompton Instruments Panel Meters & Gauges, Saxon Series, PANEL METER,2.5in.,ANALOG,0-500VAC,

MFG Item Number
012-75VA-SFSF-C6-B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Saxon Series
Item #
012-75VA-SFSF-C6-B2
PANEL METER,2.5in.,ANALOG,0-500VAC,

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 012-75VA-SFSF-C6-B2
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Description PANEL METER,2.5in.,ANALOG,0-500VAC, ZERO LEFT,SELF-CONTAINED,60Hz, 2-STUD MTG
Nominal Size 2.5 "
Scale Legend AC Volts
Scale 0-500
Pointer Origin Zero Left
Input Signal 500 VAC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.345 lbs
Gross Weight 0.445 lbs