Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01232 MARS Fans, 5KSM92KFL3006S MOTOR
MFG Item Number
01232

01232 MARS Fans, 5KSM92KFL3006S MOTOR

MFG Item Number
01232
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01232
5KSM92KFL3006S MOTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 01232
Manufacturer MARS
Family Series MARS Fans
Description 5KSM92KFL3006S MOTOR
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 1.2 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Bearing Type Sleeve
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs