The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
1627-4CW 4 WING COND FAN BLADE
Specifications
Specifications
Blade Diameter
16 "
Pitch Degree
27 "
Fan Speed
1,625 RPM
Wings
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Blower 120V Sp.1
Specifications
Specifications
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Current Rating
0.7 A
Bearing Type
Sleeve
Flange
No
Product Description
2427-4CCW 4 WING COND FAN BLAD
Specifications
Specifications
Blade Diameter
24 "
Pitch Degree
27 "
Fan Speed
1,140 RPM
Wings
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
1827-4CW 4 WING COND FAN BLADE
Specifications
Specifications
Blade Diameter
18 "
Pitch Degree
27 "
Fan Speed
1,625 RPM
Wings
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CSA50032 DOUBLE INLET WHEEL CW
Specifications
Specifications
Bore Size
0.5 "
Fan Speed
1,000 RPM
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
5KCP29EG5854S
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
2.4 A
Fan Speed
1,075 RPM
Bearing Type
Sleeve
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CSA50040 DOUBLE INLET WHEEL CW
Specifications
Specifications
Bore Size
0.5 "
Fan Speed
1,000 RPM
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
12 DIA 23 DEG CW 5/16 BORE
Specifications
Specifications
Blade Diameter
12 "
Pitch Degree
23 "
Fan Speed
1,550 RPM
Bore Size
0.31 "
Wings
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
7.0 DIAM 30 DEG CCW PIERCED BO
Specifications
Specifications
Blade Diameter
7 "
Pitch Degree
31 "
Fan Speed
1,550 RPM
Wings
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
1/20 HP 115V 3.3 DIA BOHN REPL
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.7 A
Fan Speed
1,550 RPM
Bearing Type
Sleeve
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
MARS
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved