0123915-681
Veeder Root Counters, 1239 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0123915-681

Veeder Root Counters, 1239 Series

0123915-681

Veeder Root Counters, 1239 Series
HIGH SPEED PRED., 1:1 GEARING, KNOB
MFG Item Number
0123915-681
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 1239 Series
Item #
0123915-681
HIGH SPEED PRED., 1:1 GEARING, KNOB

1239 Series Information

  • Geared Drive
  • Five Digit Display
  • Highly Visible White on Black Figures
  • Unobtrusive Gray Preset Wheels
  • Form‑C Output
  • Up to 5000 Counts per Minute
Series 1239 counters feature additive operation, unique for mechanical predetermining counters. The counter resets to zero, counts up, and outputs at a preset number. One set of wheels shows the current count, while a second set is used for quick and easy preset. The counter repeats operation for the same preset number after manual reset. Series 1239 provides economical control for many industrial operations, and it's easy to install and use.

Specifications

Specifications
Manufacturer Part Number 0123915-681
Manufacturer Veeder Root
Product Series 1239
Family Series Veeder Root Counters, 1239 Series
Description HIGH SPEED PRED., 1:1 GEARING, KNOB RESET #1 ROT.
Color White Text on Black Background
Drive Geared
Number of Digits 5
Digit Height (in) 0.17 "
Gearing 1:01
Reset Wing Nut
Mounting Surface Mount
Torque 4 oz-in
Predetermining Type Mechanical
Net Weight 2.5625 lbs
Gross Weight 2.5625 lbs