012511813
Entrelec Terminal Blocks, M6/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

012511813

Entrelec Terminal Blocks, M6/8 Series

012511813

Entrelec Terminal Blocks, M6/8 Series
M6/8.N TERMINAL
Item Number
012511813
MFG Item Number
1SNA125118R1300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M6/8 Series
Item #
012511813
M6/8.N TERMINAL

M6/8 Series Information

  • Compression Clamp
  • 8 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA125118R1300
Manufacturer Entrelec
Product Series M6/8
Family Series Entrelec Terminal Blocks, M6/8 Series
Description M6/8.N TERMINAL
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 55 A
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.0018 lbs
Gross Weight 0.0018 lbs