012512401
Entrelec Terminal Blocks, M35/16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

012512401 Entrelec Terminal Blocks, M35/16 Series, M35/16.N TERMINAL

MFG Item Number
1SNA125124R0100

012512401 Entrelec Terminal Blocks, M35/16 Series, M35/16.N TERMINAL

MFG Item Number
1SNA125124R0100
Item Number
012512401
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, M35/16 Series
Item #
012512401
M35/16.N TERMINAL

M35/16 Series Information

  • Compression Clamp
  • 16 mm Spacing
  • Available in Gray, Yellow, or Blue

Specifications

Specifications
Manufacturer Part Number 1SNA125124R0100
Manufacturer Entrelec
Product Series M35/16
Family Series Entrelec Terminal Blocks, M35/16 Series
Description M35/16.N TERMINAL
Type Standard Block
Number of Circuits 1
Spacing 16 mm
Current Rating 140 A
UL Voltage 600 VAC
Wire Size Range 1/0 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition Yes
Net Weight 0.11 lbs
Gross Weight 0.11 lbs