012512916
Entrelec Terminal Blocks, M16/12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

012512916 Entrelec Terminal Blocks, M16/12 Series, M16/12.N TERMINAL

MFG Item Number
1SNA125129R1600

012512916 Entrelec Terminal Blocks, M16/12 Series, M16/12.N TERMINAL

MFG Item Number
1SNA125129R1600
Item Number
012512916
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, M16/12 Series
Item #
012512916
M16/12.N TERMINAL

M16/12 Series Information

  • Compression Clamp
  • 12 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA125129R1600
Manufacturer Entrelec
Product Series M16/12
Family Series Entrelec Terminal Blocks, M16/12 Series
Description M16/12.N TERMINAL
Type Standard Block
Number of Circuits 1
Spacing 12 mm
Current Rating 100 A
UL Voltage 600 VAC
Wire Size Range 4 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition Yes
Net Weight 0.06 lbs
Gross Weight 0.06 lbs