01297
Simpson Electric Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01297 Simpson Electric Current Transformers, Current Transformer, 100:5, 2VA, 24in.
MFG Item Number
01297

01297 Simpson Electric Current Transformers, Current Transformer, 100:5, 2VA, 24in.

MFG Item Number
01297
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
01297
Current Transformer, 100:5, 2VA, 24in.

Series Information

Specifications

Specifications
Manufacturer Part Number 01297
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Description Current Transformer, 100:5, 2VA, 24in. Wire Leads, 1.56in. ID, No Mounting Provisions (Free-Hanging)
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 100:5
Frequency 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 1.025 lbs
Gross Weight 1.085 lbs
Alternatives
2SFT-101
2SFT-101
Crompton Instruments Current Transformers, Model 2 Series
5SFT-101
5SFT-101
Crompton Instruments Current Transformers, Model 5 Series
37020
37020
Simpson Electric Current Transformers