Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
013-01AA-ECLA-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-1ADC, 3.5in., 50mV
MFG Item Number
013-01AA-ECLA-B3
013-01AA-ECLA-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-1ADC, 3.5in., 50mV
MFG Item Number
013-01AA-ECLA-B3
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Saxon Series
Panel Meter, 0-1ADC, 3.5in., 50mV
Specifications
Specifications
| Manufacturer Part Number |
013-01AA-ECLA-B3 |
| Manufacturer |
Crompton Instruments |
| Product Series |
Saxon |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Saxon Series |
| Description |
Panel Meter, 0-1ADC, 3.5in., 50mV Shunt Rated, 3-Stud Mounting |
| Nominal Size |
3.5 " |
| Scale Legend |
DC Amperes |
| Scale |
0-1 |
| Pointer Origin |
Zero Left |
| Input Signal |
50 mVDC |
| Accuracy |
2 % |
| Operating Temperature |
-4-140 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
013-01AA-ECLA-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series