Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Panel Meters & Gauges, Saxon Series
013-01VA-NDND-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series
Panel Meter, 0-15VDC, 3.5in., Self-
MFG Item Number
013-01VA-NDND-B3
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Saxon Series
Panel Meter, 0-15VDC, 3.5in., Self-
Specifications
Specifications
| Manufacturer Part Number |
013-01VA-NDND-B3 |
| Manufacturer |
Crompton Instruments |
| Product Series |
Saxon |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Saxon Series |
| Description |
Panel Meter, 0-15VDC, 3.5in., Self- Contained, 3-Stud Mounting |
| Nominal Size |
3.5 " |
| Scale Legend |
DC Volts |
| Scale |
0-15 |
| Pointer Origin |
Zero Left |
| Input Signal |
15 VDC |
| Accuracy |
2 % |
| Operating Temperature |
-4-140 °F |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
013-01VA-NDND-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series