013-01VA-RLRL-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

013-01VA-RLRL-B3

Crompton Instruments Panel Meters & Gauges, Saxon Series

013-01VA-RLRL-B3

Crompton Instruments Panel Meters & Gauges, Saxon Series
Panel Meter, 0-200VDC, 3.5in., Self-
MFG Item Number
013-01VA-RLRL-B3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Saxon Series
Item #
013-01VA-RLRL-B3
Panel Meter, 0-200VDC, 3.5in., Self-

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 013-01VA-RLRL-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Description Panel Meter, 0-200VDC, 3.5in., Self- Contained, 3-Stud Mounting
Nominal Size 3.5 "
Scale Legend DC Volts
Scale 0-200
Pointer Origin Zero Left
Input Signal 200 VDC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs