013-41SA-RNAN-AN-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

013-41SA-RNAN-AN-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 55-65Hz, 3.5in., 240VAC

MFG Item Number
013-41SA-RNAN-AN-B3

013-41SA-RNAN-AN-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 55-65Hz, 3.5in., 240VAC

MFG Item Number
013-41SA-RNAN-AN-B3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Saxon Series
Item #
013-41SA-RNAN-AN-B3
Panel Meter, 55-65Hz, 3.5in., 240VAC

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 013-41SA-RNAN-AN-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Description Panel Meter, 55-65Hz, 3.5in., 240VAC Input, 3-Stud Mounting
Nominal Size 3.5 "
Scale Legend Hertz
Scale 55-65
Pointer Origin Suppressed Zero
Input Signal 240 VAC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.36 lbs
Gross Weight 0.525 lbs