013-75AA-LSNT-C7-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
013-75AA-LSNT-C7-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-50AAC, 3.5in., 5AAC
MFG Item Number
013-75AA-LSNT-C7-B3

013-75AA-LSNT-C7-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-50AAC, 3.5in., 5AAC

MFG Item Number
013-75AA-LSNT-C7-B3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Saxon Series
Item #
013-75AA-LSNT-C7-B3
Panel Meter, 0-50AAC, 3.5in., 5AAC

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 013-75AA-LSNT-C7-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Description Panel Meter, 0-50AAC, 3.5in., 5AAC XFMR Rated, 3-Stud Mounting 50/60Hz
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-50
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0.46 lbs