013-75AA-LSTM-C6-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

013-75AA-LSTM-C6-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-2000AAC, 3.5in., 5AAC

MFG Item Number
013-75AA-LSTM-C6-B3

013-75AA-LSTM-C6-B3 Crompton Instruments Panel Meters & Gauges, Saxon Series, Panel Meter, 0-2000AAC, 3.5in., 5AAC

MFG Item Number
013-75AA-LSTM-C6-B3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Saxon Series
Item #
013-75AA-LSTM-C6-B3
Panel Meter, 0-2000AAC, 3.5in., 5AAC

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 013-75AA-LSTM-C6-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Description Panel Meter, 0-2000AAC, 3.5in., 5AAC XFMR Rated, 3-Stud Mounting
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-2,000
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs