013-75AA-MTMT-C7-B3
Crompton Instruments Panel Meters & Gauges

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
013-75AA-MTMT-C7-B3 Crompton Instruments Panel Meters & Gauges, Panel Meter, 0-10AAC, 3.5in., Self-
MFG Item Number
013-75AA-MTMT-C7-B3

013-75AA-MTMT-C7-B3 Crompton Instruments Panel Meters & Gauges, Panel Meter, 0-10AAC, 3.5in., Self-

MFG Item Number
013-75AA-MTMT-C7-B3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
013-75AA-MTMT-C7-B3
Panel Meter, 0-10AAC, 3.5in., Self-

Series Information

Specifications

Specifications
Manufacturer Part Number 013-75AA-MTMT-C7-B3
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Description Panel Meter, 0-10AAC, 3.5in., Self- Contained, 3-Stud Mounting, 50/60Hz
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-10
Pointer Origin Zero Left
Input Signal 10 A AC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Comments Contained, 3-Stud Mounting, 70 hZ
Net Weight 0.3 lbs
Gross Weight 0.44 lbs