Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01304055 Hubbell Grips, SPLICE GRIP, 1.0in.-1.5in., GALV, 36in.

MFG Item Number
01304055

01304055 Hubbell Grips, SPLICE GRIP, 1.0in.-1.5in., GALV, 36in.

MFG Item Number
01304055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
01304055
SPLICE GRIP, 1.0in.-1.5in., GALV, 36in.

Series Information

Specifications

Specifications
Manufacturer Part Number 01304055
Manufacturer Hubbell
Family Series Hubbell Grips
Description SPLICE GRIP, 1.0in.-1.5in., GALV, 36in. L
Mounting Double Weave Closed Mesh
Approx. Break Strength 10,000 lbs
Mesh Length 36 "
Approvals CSA
Net Weight 1 lb
Gross Weight 1 lb