01306
Simpson Electric Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01306 Simpson Electric Current Transformers, Current Transformer, 75:5, 2VA,

MFG Item Number
01306

01306 Simpson Electric Current Transformers, Current Transformer, 75:5, 2VA,

MFG Item Number
01306
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
01306
Current Transformer, 75:5, 2VA,

Series Information

Specifications

Specifications
Manufacturer Part Number 01306
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Description Current Transformer, 75:5, 2VA, 24in. Wire Leads
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 75:5
Frequency 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.965 lbs
Gross Weight 1.01 lbs
Alternatives
2SFT-750
2SFT-750
Crompton Instruments Current Transformers, Model 2 Series
5SFT-750
5SFT-750
Crompton Instruments Current Transformers, Model 5 Series