Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
013Q227-0128 Bison Gear & Engineering Gearmotors, VWDIR08 Shaded Pole Series, Gearmotor, 1/10HP, 13RPM, 115V
MFG Item Number
013Q227-0128
013Q227-0128 Bison Gear & Engineering Gearmotors, VWDIR08 Shaded Pole Series, Gearmotor, 1/10HP, 13RPM, 115V
MFG Item Number
013Q227-0128
This item cannot be canceled or returned
Description
Gearmotors, VWDIR08 Shaded Pole Series
Gearmotor, 1/10HP, 13RPM, 115V
VWDIR08 Shaded Pole Series Information
- Shaded Pole Motor
- Grease Lubrication
- Hardened Steel Shafts
The VWDIR08 offers up to 113 in‑lbs of torque. The Gearmotors have precision machined die cast aluminum housing and porous bronze sleeve bearings.
Specifications
Specifications
| Manufacturer Part Number |
013Q227-0128 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR08 Shaded Pole |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR08 Shaded Pole Series |
| Description |
Gearmotor, 1/10HP, 13RPM, 115V |
| Output Speed |
13 RPM |
| Ratio |
128:1 |
| Nominal Ratio (:1) |
128 |
| Nominal Torque |
113 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/10 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
2.6 A |
| Enclosure |
Open |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
12.5 lbs |
013Q227-0128
Bison Gear & Engineering Gearmotors, VWDIR08 Shaded Pole Series