Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
013Q257-0750 Bison Gear & Engineering Gearmotors, VWDIR88 Shaded Pole Series, Gearmotor, 1/20HP, 2RPM, 115V
MFG Item Number
013Q257-0750
013Q257-0750 Bison Gear & Engineering Gearmotors, VWDIR88 Shaded Pole Series, Gearmotor, 1/20HP, 2RPM, 115V
MFG Item Number
013Q257-0750
This item cannot be canceled or returned
Description
Gearmotors, VWDIR88 Shaded Pole Series
Gearmotor, 1/20HP, 2RPM, 115V
VWDIR88 Shaded Pole Series Information
Specifications
Specifications
| Manufacturer Part Number |
013Q257-0750 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR88 Shaded Pole |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR88 Shaded Pole Series |
| Description |
Gearmotor, 1/20HP, 2RPM, 115V |
| Output Speed |
2 RPM |
| Ratio |
750:1 |
| Nominal Ratio (:1) |
750 |
| Nominal Torque |
113 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
1.6 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
11.5 lbs |
013Q257-0750
Bison Gear & Engineering Gearmotors, VWDIR88 Shaded Pole Series