Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
014-242-9058 Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series, Gearmotor, 1/6HP, 30RPM, 115V
MFG Item Number
014-242-9058
014-242-9058 Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series, Gearmotor, 1/6HP, 30RPM, 115V
MFG Item Number
014-242-9058
This item cannot be canceled or returned
Description
Gearmotors, 242 Series Split Phase Series
Gearmotor, 1/6HP, 30RPM, 115V
242 Series Split Phase Series Information
Needle with Thrust Ball Bearing Split Phase Motor Hardened Steel Shafts 115 Volts For up to 385 in‑lbs, the 242 Series is unmatched in voltage and speed options. The gearmotors have hardened steel, AGMA Class 9. 1st‑stage helical metal, balance spur metal gearing, and precision machined die cast aluminum housing.
Specifications
Specifications
Manufacturer Part Number
014-242-9058
Manufacturer
Bison Gear & Engineering
Product Series
242 Series Split Phase
Family Series
Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series
Description
Gearmotor, 1/6HP, 30RPM, 115V
Output Speed
31 RPM
Ratio
58:1
Nominal Ratio (:1)
58
Nominal Torque
278 in-lbs
Output Style
Parallel Shaft
Horsepower
1/6 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
3.8 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
12 lbs
014-242-9058
Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series