014-242-9133
Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

014-242-9133

Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series

014-242-9133

Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series
Gearmotor, 1/6HP, 13RPM, 115V
MFG Item Number
014-242-9133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Gearmotors, 242 Series Split Phase Series
Item #
014-242-9133
Gearmotor, 1/6HP, 13RPM, 115V

242 Series Split Phase Series Information

  • Needle with Thrust Ball Bearing
  • Split Phase Motor
  • Hardened Steel Shafts
  • 115 Volts
For up to 385 in‑lbs, the 242 Series is unmatched in voltage and speed options. The gearmotors have hardened steel, AGMA Class 9. 1st‑stage helical metal, balance spur metal gearing, and precision machined die cast aluminum housing.

Specifications

Specifications
Manufacturer Part Number 014-242-9133
Manufacturer Bison Gear & Engineering
Product Series 242 Series Split Phase
Family Series Bison Gear & Engineering Gearmotors, 242 Series Split Phase Series
Description Gearmotor, 1/6HP, 13RPM, 115V
Output Speed 13 RPM
Ratio 133:1
Nominal Ratio (:1) 133
Nominal Torque 277 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 1
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.8 A
Enclosure Totally Enclosed Fan Cooled
Bearing Type Ball
Net Weight 0 lbs
Gross Weight 12 lbs