Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
014-482-3019
Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
Gearmotor, 1/3HP, 91RPM, 115V
MFG Item Number
014-482-3019
This item cannot be canceled or returned
Description
Gearmotors, 482 Series Split Phase Series
Gearmotor, 1/3HP, 91RPM, 115V
482 Series Split Phase Series Information
Split Phase Motor TEFC Enclosure Die Cast Aluminum Housing The 482 Split Phase Series heavy duty gearmotors produce close to 1,200 in‑lbs. of output torque, unusual in a very compact fractional horsepower, parallel shaft gearmotor.
Specifications
Specifications
Manufacturer Part Number
014-482-3019
Manufacturer
Bison Gear & Engineering
Product Series
482 Series Split Phase
Family Series
Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
Description
Gearmotor, 1/3HP, 91RPM, 115V
Output Speed
91 RPM
Ratio
19:1
Nominal Ratio (:1)
19
Nominal Torque
211 in-lbs
Output Style
Parallel Shaft
Horsepower
1/3 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
5.5 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
28.82 lbs
Gross Weight
28.82 lbs
014-482-3019
Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series