01456100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01456100 Woehner, LLC Wire & Cable, Busbar, Flexible, Tinned Cu, 4mm x

MFG Item Number
01456100-WONR

01456100 Woehner, LLC Wire & Cable, Busbar, Flexible, Tinned Cu, 4mm x

MFG Item Number
01456100-WONR
Item Number
01456100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
01456100
Busbar, Flexible, Tinned Cu, 4mm x

Series Information

Specifications

Specifications
Manufacturer Part Number 01456100-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Wire & Cable
Description Busbar, Flexible, Tinned Cu, 4mm x 32 x 1, 3M
Conductor Style Solid Metal
Conductor Type Tinned Copper
Nominal Length 118 "
Insulated No
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0 lbs
Gross Weight 0 lbs